Hubbell Wiring Device - Kellems SECM20G Kellems® Low Profile Euro Non-Metallic Straight Liquidtight Cord Connector | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Low Profile Euro Non-Metallic Straight Liquidtight Cord Connector - SECM20G
+ / - Hover over image to Zoom
Other Views

    Kellems® Low Profile Euro Non-Metallic Straight Liquidtight Cord Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SECM20G
    SKU: 25090244
    $2.16
    Checking Pricing
         
    Cable Range (Inches):0.17 to 0.45 in.
    Additional Features:Conduit Hub Size M20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SECM20G
    • Additional Features Conduit Hub Size M20
    • Cable Range (Inches) 0.17 to 0.45 in.
    Product Overview:
    Straight liquidtight cord connector connects cable 0.170 to 0.450 inches to M20 inch conduit hub. Grey connector is non-metallic. Cord connector is low profile.