Hubbell Wiring Device - Kellems HJ1058GPK25 Kellems® Juniors® Miniature Nylon Cord Connector | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Juniors® Miniature Nylon Cord Connector - HJ1058GPK25
+ / - Hover over image to Zoom
Other Views

    Kellems® Juniors® Miniature Nylon Cord Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HJ1058GPK25
    SKU: 99521515
    $162.90
    Checking Pricing
         
    Cable Range (Inches):0.25 to 0.31 in.
    Conduit Hub Size (Inches):1/2 in.
    Additional Features:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HJ1058GPK25
    • Additional Features Grey
    • Cable Range (Inches) 0.25 to 0.31 in.
    • Conduit Hub Size (Inches) 1/2 in.
    Product Overview:
    Juniors® miniature cord connectors for 0.250 to 0.310 inch cord and 1/2 inch hub. Grey connector is nylon and liquidtight.