Hubbell Wiring Device - Kellems 03305006 Kellems® Junior Pulling Grip | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Junior Pulling Grip - 03305006
+ / - Hover over image to Zoom
Other Views

    Kellems® Junior Pulling Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03305006
    SKU: 88147483
    $47.76
    Checking Pricing
         
    Mesh Length (Inches):6-1/2
    Cable Diameter (Inches):1.000 to 1.240
    Break Load:2800 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03305006
    • Type Pulling
    • Break Load 2800 lb.
    • Cable Diameter (Inches) 1.000 to 1.240
    • Materials Galvanized Steel
    Product Overview:
    Junior pulling grip for 1.000 to 1.240 inch cable diameter. Support grip has 6-1/2 inch mesh and 6-1/2 inch bale. Support grip has a flexible, swivel eye, double weave and constructed of galvanized steel.