Hubbell Wiring Device - Kellems 03305005 Kellems® Junior Pulling Grip | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Junior Pulling Grip - 03305005
+ / - Hover over image to Zoom
Other Views

    Kellems® Junior Pulling Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03305005
    SKU: 88147482
    $44.99
    Checking Pricing
         
    Mesh Length (Inches):10
    Cable Diameter (Inches):0.750 to 0.990
    Break Load:1950 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03305005
    • Type Pulling
    • Break Load 1950 lb.
    • Cable Diameter (Inches) 0.750 to 0.990
    • Materials Galvanized Steel
    Product Overview:
    Junior pulling grip for 0.750 to 0.990 inch cable diameter. Support grip has 10 inch mesh and 5-3/4 inch bale. Support grip has a flexible, swivel eye, double weave and constructed of galvanized steel.