Hubbell Wiring Device - Kellems 03305003 Kellems® Junior Pulling Grip | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Junior Pulling Grip - 03305003
+ / - Hover over image to Zoom
Other Views

    Kellems® Junior Pulling Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03305003
    SKU: 88147480
    $34.36
    Checking Pricing
         
    Mesh Length (Inches):8-1/2
    Cable Diameter (Inches):0.500 to 0.620
    Break Load:900 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03305003
    • Type Pulling
    • Break Load 900 lb.
    • Cable Diameter (Inches) 0.500 to 0.620
    Product Overview:
    Junior pulling grip for 0.500 to 0.620 inch cable diameter. Support grip has 8-1/2 inch mesh and 4-1/4 inch bale. Support grip has a flexible, swivel eye, double weave and constructed of galvanized steel.