Hubbell Wiring Device - Kellems 03305002 Kellems® Junior Pulling Grip | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Junior Pulling Grip - 03305002
+ / - Hover over image to Zoom
Other Views

    Kellems® Junior Pulling Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03305002
    SKU: 88147479
    $31.77
    Checking Pricing
         
    Mesh Length (Inches):7
    Cable Diameter (Inches):0.370 to 0.490
    Break Load:900 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03305002
    • Type Pulling
    • Break Load 900 lb.
    • Cable Diameter (Inches) 0.370 to 0.490
    • Materials Galvanized Steel
    Product Overview:
    Junior pulling grip for 0.370 to 0.490 inch cable diameter. Support grip has 7 inch mesh and 3-3/4 inch bale. Support grip has a flexible, swivel eye, double weave and constructed of galvanized steel.