Hubbell Wiring Device - Kellems 074093518 Kellems® Insulated Steel Liquidtight Conduit Grip with Strain Relief | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Insulated Steel Liquidtight Conduit Grip with Strain Relief - 074093518
+ / - Hover over image to Zoom
Other Views

    Kellems® Insulated Steel Liquidtight Conduit Grip with Strain Relief

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 074093518
    SKU: 88147897
    $152.79
    Checking Pricing
         
    Mesh Length (Inches):8
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 074093518
    • Materials Aluminum
    • Mesh Length (Inches) 8
    Product Overview:
    Liquidtight conduit grip with strain relief mesh connects 2 inch liquidtight metal conduit. Conduit grip has 8 inch mesh.