Hubbell Wiring Device - Kellems 073041276 Kellems® Insulated Aluminum Dust-Tight Connector With Galvanized Steel Strain Relief Grip | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Insulated Aluminum Dust-Tight Connector With Galvanized Steel Strain Relief Grip - 073041276
+ / - Hover over image to Zoom
Other Views

    Kellems® Insulated Aluminum Dust-Tight Connector With Galvanized Steel Strain Relief Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 073041276
    SKU: 88147580
    $13.87
    Checking Pricing
         
    Cable Diameter (Inches):0.240 to 0.320
    Mesh Length (Inches):3-1/2
    Break Load:350 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 073041276
    • Type Support
    • Break Load 350 lb.
    • Cable Diameter (Inches) 0.240 to 0.320
    • Materials Galvanized Steel
    Product Overview:
    Single-eye bus drop support grip for 0.24 to 0.32 inch cable diameter. Support grip has 3-1/2 inch mesh, 3 inch bale. Support grip is galvanized steel.