Hubbell Wiring Device - Kellems 073031209 Kellems® Insulated Aluminum Dust-Tight Connector With Galvanized Steel Strain Relief Grip | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Insulated Aluminum Dust-Tight Connector With Galvanized Steel Strain Relief Grip - 073031209
+ / - Hover over image to Zoom
Other Views

    Kellems® Insulated Aluminum Dust-Tight Connector With Galvanized Steel Strain Relief Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 073031209
    SKU: 88147573
    $25.97
    Checking Pricing
         
    Mesh Length (Inches):6-1/2
    Trade Size (Inches):3/4 in.
    Cable Diameter (Inches):0.540 to 0.730
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 073031209
    • Type Strain Relief
    • Cable Diameter (Inches) 0.540 to 0.730
    • Materials Aluminum Connector and Galvanized Steel Mesh
    Product Overview:
    Connector has a 3/4 inch thread size for 0.540 to 0.730 inch cable diameter. Connector has 6-1/2 inch galvanized steel mesh. Connector is aluminum and is dust-tight.