Hubbell Wiring Device - Kellems 033291015 Kellems® Fiber Optic Slack Pulling Grip with Split Mesh and Rod Closing | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Fiber Optic Slack Pulling Grip with Split Mesh and Rod Closing - 033291015
+ / - Hover over image to Zoom
Other Views

    Kellems® Fiber Optic Slack Pulling Grip with Split Mesh and Rod Closing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033291015
    SKU: 88147554
    $49.73
    Checking Pricing
         
    Mesh Length (Inches):4-7/10
    Cable Diameter (Inches):0.250 to 0.370
    Break Load:300 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033291015
    • Type Pulling
    • Break Load 300 lb.
    • Cable Diameter (Inches) 0.250 to 0.370
    • Materials Galvanized Steel
    Product Overview:
    Fiber optic slack pulling grip for 0.250 to 0.370 inch cable diameter. Pulling grip has 4-7/10 inch mesh and 3 inch bale. Pulling grip has single weave mesh, split mesh rod closing and swivel eye and is constructed of galvanized steel.