Hubbell Wiring Device - Kellems 033271039 Kellems® Dua-Pull® Overhead Pulling Grip | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Dua-Pull® Overhead Pulling Grip - 033271039
+ / - Hover over image to Zoom
Other Views

    Kellems® Dua-Pull® Overhead Pulling Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033271039
    SKU: 88147538
    $394.64
    Checking Pricing
         
    Mesh Length (Inches):48
    Cable Diameter (Inches):0.630 to 0.870
    Break Load:20,000 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033271039
    • Type Pulling
    • Break Load 20,000 lb.
    • Cable Diameter (Inches) 0.630 to 0.870
    • Materials Galvanized Steel
    Product Overview:
    Overhead pulling grip for 0.630 to 0.870 inch cable diameter and 0.5 to 0.9 inch rope diameter. Support grip has 48 inch mesh, 13 inch bale and 0.437 eye diameter.
    Pulling grip has double weave mesh, flexible eye and is constructed of galvanized steel. Color coded dark red.