Hubbell Wiring Device - Kellems 033271038 Kellems® Dua-Pull® Overhead Pulling Grip | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Dua-Pull® Overhead Pulling Grip - 033271038
+ / - Hover over image to Zoom
Other Views

    Kellems® Dua-Pull® Overhead Pulling Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033271038
    SKU: 88147537
    $302.77
    Checking Pricing
         
    Mesh Length (Inches):36
    Cable Diameter (Inches):0.380 to 0.620
    Break Load:14000 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033271038
    • Type Pulling
    • Break Load 14000 lb.
    • Cable Diameter (Inches) 0.380 to 0.620
    • Materials Galvanized Steel
    Product Overview:
    Overhead pulling grip for 0.380 to 0.620 inch cable diameter and 0.5 to 0.9 inch rope diameter. Support grip has 36 inch mesh, 12 inch bale and 0.375 eye diameter.
    Pulling grip has double weave mesh, flexible eye and is constructed of galvanized steel. Color coded dark green.