Hubbell Wiring Device - Kellems NHC1022CR Kellems® 90° Nylon Male Cord Connector | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® 90° Nylon Male Cord Connector - NHC1022CR
+ / - Hover over image to Zoom
Other Views

    Kellems® 90° Nylon Male Cord Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NHC1022CR
    SKU: 88148136
    $15.26
    Checking Pricing
         
    Cable Range (Inches):0.25 to 0.38 in.
    Conduit Hub Size (Inches):1/2 in.
    Additional Features:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NHC1022CR
    • Additional Features Grey
    • Bend (Degree) 90
    • Cable Range (Inches) 0.25 to 0.38 in.
    Product Overview:
    90° nylon male cord connector connects 0.250 to 0.380 inch cable to 1/2 inch hub. Cord connector is Grey.