Hubbell Wiring Device - Kellems Kellems® 90° Nylon Male Cord Connector | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® 90° Nylon Male Cord Connector
+ / - Hover over image to Zoom
Other Views

    Kellems® 90° Nylon Male Cord Connector

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Kellems® 90° cord connector resist most common industrial corrosive and provide effective pullout protection in a lightweight design.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Bend (Degree) 90
    • Materials Aluminum
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Cable Range (Inches)
    Conduit Hub Size (Inches)
    Additional Features
    Use With
    KO Size (Inches)
    Price
    NHC1022CR
    88148136
    0.25 to 0.38 in.
    1/2 in.
    Grey
    $
    15
    .26
    /
    EA
    88148136
    Cable Range (Inches)
    0.25 to 0.38 in.
    Conduit Hub Size (Inches)
    1/2 in.
    Additional Features
    Grey
    Use With
    KO Size (Inches)
    $
    15
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NHC1023CR
    88148139
    0.38 to 0.5 in.
    1/2 in.
    Grey
    $
    15
    .26
    /
    EA
    88148139
    Cable Range (Inches)
    0.38 to 0.5 in.
    Conduit Hub Size (Inches)
    1/2 in.
    Additional Features
    Grey
    Use With
    KO Size (Inches)
    $
    15
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NHC1037CR
    88148151
    0.63 to 0.75 in.
    3/4 in.
    Grey
    $
    18
    .98
    /
    EA
    88148151
    Cable Range (Inches)
    0.63 to 0.75 in.
    Conduit Hub Size (Inches)
    3/4 in.
    Additional Features
    Grey
    Use With
    KO Size (Inches)
    $
    18
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NHC1024CR
    88148142
    0.5 to 0.63 in.
    1/2 in.
    Grey
    $
    15
    .26
    /
    EA
    88148142
    Cable Range (Inches)
    0.5 to 0.63 in.
    Conduit Hub Size (Inches)
    1/2 in.
    Additional Features
    Grey
    Use With
    KO Size (Inches)
    $
    15
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NHC1036CR
    88148148
    0.5 to 0.63 in.
    3/4 in.
    Hazardous Locations
    1.09 to 1.14 in.
    $
    18
    .92
    /
    EA
    88148148
    Cable Range (Inches)
    0.5 to 0.63 in.
    Conduit Hub Size (Inches)
    3/4 in.
    Additional Features
    Use With
    Hazardous Locations
    KO Size (Inches)
    1.09 to 1.14 in.
    $
    18
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88148136 SKU, 88148136 ANALYTICS...
    Additional Features
    Grey
    Use With
    KO Size (Inches)
    Price
    $
    15
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88148139 SKU, 88148139 ANALYTICS...
    Additional Features
    Grey
    Use With
    KO Size (Inches)
    Price
    $
    15
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88148151 SKU, 88148151 ANALYTICS...
    Additional Features
    Grey
    Use With
    KO Size (Inches)
    Price
    $
    18
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88148142 SKU, 88148142 ANALYTICS...
    Additional Features
    Grey
    Use With
    KO Size (Inches)
    Price
    $
    15
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88148148 SKU, 88148148 ANALYTICS...
    Additional Features
    Use With
    Hazardous Locations
    KO Size (Inches)
    1.09 to 1.14 in.
    Price
    $
    18
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available