Hubbell Wiring Device - Kellems 07401080 Kellems® 90° Male Insulated Cable Connector Aluminum Body With Stainless Steel Strain Relief Mesh | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® 90° Male Insulated Cable Connector Aluminum Body With Stainless Steel Strain Relief Mesh - 07401080
+ / - Hover over image to Zoom
Other Views

    Kellems® 90° Male Insulated Cable Connector Aluminum Body With Stainless Steel Strain Relief Mesh

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 07401080
    SKU: 88147639
    $75.51
    Checking Pricing
         
    Cable Range (Inches):0.5 to 0.625 in.
    Conduit Hub Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 07401080
    • Cable Range (Inches) 0.5 to 0.625 in.
    • Conduit Hub Size (Inches) 1/2 in.
    Product Overview:
    Insulated 90° male cable connector with strain relief mesh connects cable 0.500 to 0.625 inches to 1/2 inch conduit hub. Connector is aluminum. Strain relief mesh is stainless steel.