Hubbell Wiring Device - Kellems NHC1038ZP Kellems® 90° Machined Zinc Plated Steel Male Cord Connector | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® 90° Machined Zinc Plated Steel Male Cord Connector - NHC1038ZP
+ / - Hover over image to Zoom
Other Views

    Kellems® 90° Machined Zinc Plated Steel Male Cord Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NHC1038ZP
    SKU: 88148155
    $21.74
    Checking Pricing
         
    Cable Range (Inches):0.75 to 0.88 in.
    Conduit Hub Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NHC1038ZP
    • Cable Range (Inches) 0.75 to 0.88 in.
    • Conduit Hub Size (Inches) 3/4 in.
    Product Overview:
    90° machined zinc plated steel male cord connector connects 3/4 inch cable to Cord Connectors inch hub.