Hubbell Wiring Device - Kellems NHC1036 Kellems® 90° Machined Aluminum Male Cord Connector | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® 90° Machined Aluminum Male Cord Connector - NHC1036
+ / - Hover over image to Zoom
Other Views

    Kellems® 90° Machined Aluminum Male Cord Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NHC1036
    SKU: 88148147
    $17.47
    Checking Pricing
         
    Cable Range (Inches):0.5 to 0.63 in.
    Conduit Hub Size (Inches):3/4 in.
    Additional Features:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NHC1036
    • Additional Features Brown
    • Bend (Degree) 90
    • Cable Range (Inches) 0.5 to 0.63 in.
    Product Overview:
    90° machined aluminum male cord connector connects 0.500 to 0.630 inch cable to 3/4 inch hub. Cord connector has a color code of Brown.