Hubbell Wiring Device - Kellems NHC1022 Kellems® 90° Machined Aluminum Male Cord Connector | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® 90° Machined Aluminum Male Cord Connector - NHC1022
+ / - Hover over image to Zoom
Other Views

    Kellems® 90° Machined Aluminum Male Cord Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NHC1022
    SKU: 88148135
    $14.61
    Checking Pricing
         
    Cable Range (Inches):0.25 to 0.38 in.
    Conduit Hub Size (Inches):1/2 in.
    Additional Features:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NHC1022
    • Additional Features White
    • Bend (Degree) 90
    • Cable Range (Inches) 0.25 to 0.38 in.
    Product Overview:
    90° machined aluminum male cord connector connects 0.250 to 0.380 inch cable to 1/2 inch hub. Cord connector has a color code of White.