Hubbell Wiring Device - Kellems NHC1021 Kellems® 90° Machined Aluminum Male Cord Connector | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® 90° Machined Aluminum Male Cord Connector - NHC1021
+ / - Hover over image to Zoom
Other Views

    Kellems® 90° Machined Aluminum Male Cord Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NHC1021
    SKU: 88148132
    $14.52
    Checking Pricing
         
    Cable Range (Inches):0.19 to 0.25 in.
    Conduit Hub Size (Inches):1/2 in.
    Additional Features:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NHC1021
    • Additional Features Red
    • Bend (Degree) 90
    • Cable Range (Inches) 0.19 to 0.25 in.
    Product Overview:
    90° machined aluminum male cord connector connects 0.190 to 0.250 inch cable to 1/2 inch hub. Cord connector has a color code of Red.