Bussmann (Eaton) KAZ KAZ Series 600V Non-Fuse Actuator | Graybar Store
Bussmann (Eaton) - KAZ Series 600V Non-Fuse Actuator - KAZ
+ / - Hover over image to Zoom
Other Views

    KAZ Series 600V Non-Fuse Actuator

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KAZ
    SKU: 88051945
    $42.91
    Checking Pricing
         
    Interrupting Rating:200kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KAZ
    • Interrupting Rating 200kA
    Product Overview:
    KAZ Series 600V non-fuse actuator with interrupting rating of 200kA.
    KAZ is a non-fuse actuator (not a fuse) for use in parallel with a 50 amp or greater fuse to provide indication a fuse has opened by opening at 10 or more amps. The KAZ can also be applied in a 1-, 2- or 3-pole block with miniature signaling switches to provide remote status indication.