Klein Tools 11063W Katapult® Wire Stripper | Graybar Store
Klein Tools - Katapult® Wire Stripper - 11063W
+ / - Hover over image to Zoom
Other Views

    Katapult® Wire Stripper

    Manufacturer: Klein Tools
    Manufacturer #: 11063W
    SKU: 25480901
    $35.91
    Checking Pricing
         
    Capacity:22 to 8 AWG
    Overall Length (Inches):6.625 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 11063W
    • Capacity 22 to 8 AWG
    • Overall Length (Inches) 6.625 in.
    • Country of Origin TW - Taiwan
    Product Overview:
    6.625 inch long Katapult® wire stripper has a capacity of 22 to 8 AWG.