Bussmann (Eaton) KAC-12 KAC Series 12A 600V High Speed Stud Mount Fuse | Graybar Store
Bussmann (Eaton) - KAC Series 12A 600V High Speed Stud Mount Fuse - KAC-12
+ / - Hover over image to Zoom
Other Views

    KAC Series 12A 600V High Speed Stud Mount Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KAC-12
    SKU: 88051843
    $49.76
    Checking Pricing
         
    Amps:12A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KAC-12
    • Amps 12A
    • Fuse Type High-Speed Stud-Mount Fuse
    Product Overview:
    KAC Series 12A 600V high speed stud mount fuse.
    These 600V fuses are supplied as replacements only. For new installations, Bussmann recommends the 700V FWP Series fuse.