Bussmann (Eaton) KAB-20 KAB Series 20A 250V Very Fast Acting Rectifier Fuse | Graybar Store
Bussmann (Eaton) - KAB Series 20A 250V Very Fast Acting Rectifier Fuse - KAB-20
+ / - Hover over image to Zoom
Other Views

    KAB Series 20A 250V Very Fast Acting Rectifier Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KAB-20
    SKU: 88051809
    $24.27
    Checking Pricing
         
    Amps:20A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KAB-20
    • Amps 20A
    • Fuse Type Very Fast-Acting Rectifier Fuse
    Product Overview:
    KAB Series 20A 250V very fast acting rectifier fuse.