Bussmann (Eaton) KAB-15 KAB Series 15A 250V Very Fast Acting Rectifier Fuse | Graybar Store
Bussmann (Eaton) - KAB Series 15A 250V Very Fast Acting Rectifier Fuse - KAB-15
+ / - Hover over image to Zoom
Other Views

    KAB Series 15A 250V Very Fast Acting Rectifier Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KAB-15
    SKU: 88051804
    $23.58
    Checking Pricing
         
    Amps:15A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KAB-15
    • Amps 15A
    • Fuse Type Very Fast-Acting Rectifier Fuse
    Product Overview:
    KAB Series 15A 250V very fast acting rectifier fuse.