Burndy KA4C Ka-Lug™ Mechanical Lug | Graybar Store
Burndy - Ka-Lug™ Mechanical Lug - KA4C
+ / - Hover over image to Zoom
Other Views

    Ka-Lug™ Mechanical Lug

    Manufacturer: Burndy
    Manufacturer #: KA4C
    SKU: 88047604
    $3.87
    Checking Pricing
         
    Wire Size:14 to 4 AWG
    Stud Size (Inches):1/4
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KA4C
    • No. of Wires 1
    • Stud Size (Inches) 1/4
    • Wire Size 14 to 4 AWG
    • Material Copper
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Ka-Lug™ mechanical lug for 14 to 4 AWG wire.