Burndy KA25 Ka-Lug™ Mechanical Lug | Graybar Store
Burndy - Ka-Lug™ Mechanical Lug - KA25
+ / - Hover over image to Zoom
Other Views

    Ka-Lug™ Mechanical Lug

    Manufacturer: Burndy
    Manufacturer #: KA25
    SKU: 88047588
    $8.42
    Checking Pricing
         
    Wire Size:4 to 1/0 AWG
    Stud Size (Inches):3/8
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KA25
    • No. of Wires 1
    • Stud Size (Inches) 3/8
    • Wire Size 4 to 1/0 AWG
    • Material Copper
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ka-Lug™ mechanical lug for 4 to 1/0 AWG wire.