Intermatic K4500 K4500 Shorting Cap | Graybar Store
Intermatic - K4500 Shorting Cap - K4500
+ / - Hover over image to Zoom
Other Views

    K4500 Shorting Cap

    Manufacturer: Intermatic
    Manufacturer #: K4500
    SKU: 88138572
    $6.36
    Checking Pricing
         
    Color:Grey
    Use With:K4500 Series Locking Photoelectric Controls
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # K4500
    • Color Grey
    • Use With K4500 Series Locking Photoelectric Controls
    • Country of Origin MX - Mexico
    Product Overview:
    Shorting cap accessory for locking-type controls, 105 to 480V, replaces locking-type photo control to complete circuit.
    • Volts AC: 105-480