Intermatic K4321C K4321C Series Fixed Position Mounting | Graybar Store
Intermatic - K4321C Series Fixed Position Mounting - K4321C
+ / - Hover over image to Zoom
Other Views

    K4321C Series Fixed Position Mounting

    Manufacturer: Intermatic
    Manufacturer #: K4321C
    SKU: 88318522
    $18.85
    Checking Pricing
         
    Watts Tungsten:1800
    VA Ballast:1000
    Volts AC:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # K4321C
    • VA Ballast 1000
    • Volts AC 120
    • Watts Tungsten 1800
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Photocell wall plate included, flush mount, 120V AC, 1000VA ballast, 1800W tungsten provides dusk-to-dawn lighting.
    • Cadium sulfide photocell
    • Sonic-welded polycarbonate housing and lens to seal out moisture
    • 9 inch leads
    • Includes a weatherproof wall plate with neoprene gasket