Intermatic K4223C Photo Control, K4200 Series, Stem and Swivel Mount, 1700 to 2300VA Ballast, 208/277V | Graybar Store
Intermatic - Photo Control, K4200 Series, Stem and Swivel Mount, 1700 to 2300VA Ballast, 208/277V - K4223C
+ / - Hover over image to Zoom
Other Views

    Photo Control, K4200 Series, Stem and Swivel Mount, 1700 to 2300VA Ballast, 208/277V

    Manufacturer: Intermatic
    Manufacturer #: K4223C
    SKU: 97111182
    $36.12
    Checking Pricing
         
    Watts Tungsten:3100 to 4150
    VA Ballast:1700 to 2300
    Volts AC:208/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # K4223C
    • Mounting Style Stem and Swivel Mount
    • Series K4200
    • VA Ballast 1700 to 2300
    • Volts AC 208/277
    • Watts Tungsten 3100 to 4150
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Photocell, stem/swivel mounting, 208/277V AC, 1700 to 2300VA ballast, 3100 to 4150W tungsten provides dusk-to-dawn lighting.
    • Cadium sulfide photocell
    • Sonic-welded polycarbonate housing and lens to seal out moisture
    • 6 inch leads
    • Controls come with a washer gasket and locking nut