Intermatic K4235 K4200 Stem and Swivel Mounting, 480v Thermal Type Photo Control | Graybar Store
Intermatic - K4200 Stem and Swivel Mounting, 480v Thermal Type Photo Control - K4235
+ / - Hover over image to Zoom
Other Views

    K4200 Stem and Swivel Mounting, 480v Thermal Type Photo Control

    Manufacturer: Intermatic
    Manufacturer #: K4235
    SKU: 96015112
    $36.37
    Checking Pricing
         
    Watts Tungsten:7200
    VA Ballast:4000
    Volts AC:480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # K4235
    • Mounting Style Stem and Swivel Mount
    • Series K4200
    • VA Ballast 4000
    • Volts AC 480
    • Watts Tungsten 7200
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Photocell, stem/swivel mounting, 480V AC, 1700 to 4000VA ballast, 7200W tungsten provides dusk-to-dawn lighting.
    • Cadium sulfide photocell
    • Sonic-welded polycarbonate housing and lens to seal out moisture
    • 6 inch leads
    • Controls come with a washer gasket and locking nut