Intermatic K4141C K4100 Series Stem Mounting Thermal Type | Graybar Store
Intermatic - K4100 Series Stem Mounting Thermal Type - K4141C
+ / - Hover over image to Zoom
Other Views

    K4100 Series Stem Mounting Thermal Type

    Manufacturer: Intermatic
    Manufacturer #: K4141C
    SKU: 94022718
    $33.75
    Checking Pricing
         
    Watts Tungsten:3000
    VA Ballast:3000
    Volts AC:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # K4141C
    • Mounting Style Stem Mount
    • Series K4100
    • VA Ballast 3000
    • Volts AC 120
    • Watts Tungsten 3000
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Photocell, stem mounting, 120V AC, 3000VA ballast, 3000W tungsten with 6 in. leads provide dusk-to-dawn lighting control.
    • Cadium sulfide photocell
    • Sonic-welded polycarbonate housing and lens to seal out moisture
    • 6 inch leads
    • Light level slide adjustment
    • Controls come with a washer gasket and locking nut
    • California Title 24 Compliant