Intermatic K4123C K4100 Series Stem Mounting Thermal Type | Graybar Store
Intermatic - K4100 Series Stem Mounting Thermal Type - K4123C
+ / - Hover over image to Zoom
Other Views

    K4100 Series Stem Mounting Thermal Type

    Manufacturer: Intermatic
    Manufacturer #: K4123C
    SKU: 94010453
    $31.96
    Checking Pricing
         
    Watts Tungsten:3100 to 4150
    VA Ballast:1700 to 2300
    Volts AC:208/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # K4123C
    • Mounting Style Stem Mount
    • Series K4100
    • VA Ballast 1700 to 2300
    • Volts AC 208/277
    • Watts Tungsten 3100 to 4150
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Photocell, fixed-position mounting, 208/277V AC, 1700 to 2300VA ballast, 3100 to 4150W tungsten with 6 in. leads provide dusk-to-dawn lighting control.
    • Cadium sulfide photocell
    • Sonic-welded polycarbonate housing and lens to seal out moisture
    • 6 inch leads
    • Light level slide adjustment
    • Controls come with a washer gasket and locking nut
    • California Title 24 Compliant