Intermatic K4121C Photo Control, K4100 Series, Stem Mount, 1000VA Ballast, 1800W, 120V AC | Graybar Store
Intermatic - Photo Control, K4100 Series, Stem Mount, 1000VA Ballast, 1800W, 120V AC - K4121C
+ / - Hover over image to Zoom
Other Views

    Photo Control, K4100 Series, Stem Mount, 1000VA Ballast, 1800W, 120V AC

    Manufacturer: Intermatic
    Manufacturer #: K4121C
    SKU: 88314051
    $15.39
    Checking Pricing
         
    Watts Tungsten:1800
    VA Ballast:1000
    Volts AC:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # K4121C
    • Mounting Style Stem Mount
    • Series K4100
    • VA Ballast 1000
    • Volts AC 120
    • Watts Tungsten 1800
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Photocell, fixed-position mounting, 120V AC, 1000VA ballast, 1800W tungsten with 6 in. leads provide dusk-to-dawn lighting control.
    • Cadium sulfide photocell
    • Sonic-welded polycarbonate housing and lens to seal out moisture
    • 6 inch leads
    • Light level slide adjustment
    • Controls come with a washer gasket and locking nut
    • California Title 24 Compliant