Intermatic K4136M K4100 Series 120/277V Stem Mounting Thermal Type Photo Control | Graybar Store
Intermatic - K4100 Series 120/277V Stem Mounting Thermal Type Photo Control - K4136M
+ / - Hover over image to Zoom
Other Views

    K4100 Series 120/277V Stem Mounting Thermal Type Photo Control

    Manufacturer: Intermatic
    Manufacturer #: K4136M
    SKU: 22052446
    $44.93
    Checking Pricing
         
    Watts Tungsten:2000 to 4625
    VA Ballast:1800
    Volts AC:120/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # K4136M
    • Mounting Style Stem Mount
    • Series K4100
    • VA Ballast 1800
    • Volts AC 120/277
    • Watts Tungsten 2000 to 4625
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Photocell, fixed-position mounting, 120/277V AC, 1800VA ballast, 2000 to 4625W tungsten with 6 in. leads provide dusk-to-dawn lighting control.
    • Cadium sulfide photocell
    • Sonic-welded polycarbonate housing and lens to seal out moisture
    • 6 inch leads
    • Light level slide adjustment
    • Controls come with a washer gasket and locking nut
    • California Title 24 Compliant