Intermatic K4023C K4000 Series Fixed Position Mounting, Thermal Type | Graybar Store
Intermatic - K4000 Series Fixed Position Mounting, Thermal Type - K4023C
+ / - Hover over image to Zoom
Other Views

    K4000 Series Fixed Position Mounting, Thermal Type

    Manufacturer: Intermatic
    Manufacturer #: K4023C
    SKU: 94010454
    $19.70
    Checking Pricing
         
    Watts Tungsten:3100 to 4150
    VA Ballast:1700 to 2300
    Volts AC:208/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # K4023C
    • VA Ballast 1700 to 2300
    • Volts AC 208/277
    • Watts Tungsten 3100 to 4150
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Photocell, fixed-position mounting, 208/277V AC, 1700 to 2300VA ballast, 3100 to 4150W tungsten with 9 in. leads provide dusk-to-dawn lighting control.
    • Cadium sulfide photocell
    • Sonic-welded polycarbonate housing and lens to seal out moisture
    • 9 inch leads
    • California Title 24 Compliant