Intermatic K4035 K4000 Series 480V Fixed Position Mounting, Thermal Type Photo Control | Graybar Store
Intermatic - K4000 Series 480V Fixed Position Mounting, Thermal Type Photo Control - K4035
+ / - Hover over image to Zoom
Other Views

    K4000 Series 480V Fixed Position Mounting, Thermal Type Photo Control

    Manufacturer: Intermatic
    Manufacturer #: K4035
    SKU: 88138562
    $40.75
    Checking Pricing
         
    Watts Tungsten:7200
    VA Ballast:4000
    Volts AC:480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # K4035
    • VA Ballast 4000
    • Volts AC 480
    • Watts Tungsten 7200
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Photocell, fixed-position mounting, 480V AC, 4000VA ballast, 7200W tungsten with 9 in. leads provide dusk-to-dawn lighting control.
    • Cadium sulfide photocell
    • Sonic-welded polycarbonate housing and lens to seal out moisture
    • 9 inch leads
    • California Title 24 Compliant