Intermatic K122 K122 Pole Bracket Adapter | Graybar Store
Intermatic - K122 Pole Bracket Adapter - K122
+ / - Hover over image to Zoom
Other Views

    K122 Pole Bracket Adapter

    Manufacturer: Intermatic
    Manufacturer #: K122
    SKU: 88138554
    $27.78
    Checking Pricing
         
    Use With:Intermatic Locking Type Photocells
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # K122
    • Color Black
    • Use With Intermatic Locking Type Photocells
    • Country of Origin CN - China
    Product Overview:
    Outdoor black locking type receptacle with pole bracket for use with Intermatic locking-type photocells.
    • Volts AC: 105-480
    • Dimensions: 3.25 L x 3.25 W x 6.38 H Inches