Intermatic K1221 K1200 Series 105/130V Locking Type Mounting, Relay Type Photo Control | Graybar Store
Intermatic - K1200 Series 105/130V Locking Type Mounting, Relay Type Photo Control - K1221
+ / - Hover over image to Zoom
Other Views

    K1200 Series 105/130V Locking Type Mounting, Relay Type Photo Control

    Manufacturer: Intermatic
    Manufacturer #: K1221
    SKU: 88138555
    $59.58
    Checking Pricing
         
    VA Ballast:1800
    Volts AC:105/130
    Watts Tungsten:1800
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # K1221
    • VA Ballast 1800
    • Volts AC 105/130
    • Watts Tungsten 1800
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Relay type photocell, locking type mounting, 105/130V AC, 1800VA ballast, 1800W tungsten with instant ON/OFF switching and 2400 volt open-type spark gap arrestor with 3-prong connector.
    • Dimensions: 3-3/4 H x 3 diameter inches
    • -40° to 158°F
    • 6 inch color coded leads
    • California Title 24 Compliant