Intermatic K1121 K1100 Series 105/130V Adjustable Stem Mounting, Relay Type Photo Control | Graybar Store
Intermatic - K1100 Series 105/130V Adjustable Stem Mounting, Relay Type Photo Control - K1121
+ / - Hover over image to Zoom
Other Views

    K1100 Series 105/130V Adjustable Stem Mounting, Relay Type Photo Control

    Manufacturer: Intermatic
    Manufacturer #: K1121
    SKU: 88138552
    $47.26
    Checking Pricing
         
    VA Ballast:1800
    Volts AC:105/130
    Watts Tungsten:1800
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # K1121
    • VA Ballast 1800
    • Volts AC 105/130
    • Watts Tungsten 1800
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Relay type photocell, adjustable stem mounting, 105/130V AC, 1800VA ballast, 1800W tungsten with 6 in. color coded leads and instant ON/OFF switching.
    • Dimensions: 5-3/4 H x 3 diameter inches
    • -40° to 158°F
    • 6 inch color coded leads
    • California Title 24 Compliant