Square D (Schneider Electric) LP2K0601BD K Reversing Mini-Contactor | Graybar Store
Square D (Schneider Electric) - K Reversing Mini-Contactor - LP2K0601BD
+ / - Hover over image to Zoom
Other Views

    K Reversing Mini-Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LP2K0601BD
    SKU: 96074775
    $187.40
    Checking Pricing
         
    3-Phase HP Rating (Max.):3 hp
    Poles:3
    Amperage Rating:6 A
    Voltage Rating:575 V AC
    Coil Voltage:24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LP2K0601BD
    • 3-Phase HP Rating (Max.) 3 hp
    • Amperage Rating 6 A
    • Coil Voltage 24 V DC
    • Contactor Type Reversing
    • Poles 3
    • Voltage Rating 575 V AC
    Product Overview:
    TeSys™ K Reversing Mini-Contactor, Amperage Rating: 6 A, Reversing, Poles: 3, Coil Voltage: 24 V DC, Voltage Rating: 575 V AC