Square D (Schneider Electric) LC2K0901F7 K Reversing Mini-Contactor | Graybar Store
Square D (Schneider Electric) - K Reversing Mini-Contactor - LC2K0901F7
+ / - Hover over image to Zoom
Other Views

    K Reversing Mini-Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC2K0901F7
    SKU: 96073979
    $188.05
    Checking Pricing
         
    3-Phase HP Rating (Max.):5 hp
    Poles:3
    Amperage Rating:9 A
    Voltage Rating:575 V AC
    Coil Voltage:110 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC2K0901F7
    • 3-Phase HP Rating (Max.) 5 hp
    • Amperage Rating 9 A
    • Coil Voltage 110 V AC
    • Contactor Type Reversing
    • Poles 3
    • Voltage Rating 575 V AC
    • Country of Origin FR - France
    Product Overview:
    TeSys™ K Reversing Mini-Contactor, Amperage Rating: 9 A, Reversing, Poles: 3, Coil Voltage: 110 V AC, Voltage Rating: 575 V AC