Square D (Schneider Electric) LC2K1210F7 K Reversing Mini-Contactor | Graybar Store
Square D (Schneider Electric) - K Reversing Mini-Contactor - LC2K1210F7
+ / - Hover over image to Zoom
Other Views

    K Reversing Mini-Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC2K1210F7
    SKU: 22100770
    $215.08
    Checking Pricing
         
    3-Phase HP Rating (Max.):10 hp
    Poles:3
    Amperage Rating:12 A
    Voltage Rating:575 V AC
    Coil Voltage:110 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC2K1210F7
    • 3-Phase HP Rating (Max.) 10 hp
    • Amperage Rating 12 A
    • Coil Voltage 110 V AC
    • Contactor Type Reversing
    • Poles 3
    • Voltage Rating 575 V AC
    • Country of Origin FR - France
    Product Overview:
    TeSys™ K Reversing Mini-Contactor, Amperage Rating: 12 A, Reversing, Poles: 3, Coil Voltage: 110 V AC, Voltage Rating: 575 V AC