Square D (Schneider Electric) LC1K0601F7 K Non-Reversing Mini-Contactor | Graybar Store
Square D (Schneider Electric) - K Non-Reversing Mini-Contactor - LC1K0601F7
+ / - Hover over image to Zoom
Other Views

    K Non-Reversing Mini-Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1K0601F7
    SKU: 96073687
    $69.70
    Checking Pricing
         
    Amperage Rating:6 A
    Coil Voltage:110 V AC
    Poles:3
    Voltage Rating:600 V AC
    3-Phase HP Rating (Max.):3 hp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1K0601F7
    • 3-Phase HP Rating (Max.) 3 hp
    • Amperage Rating 6 A
    • Coil Voltage 110 V AC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 3
    • Voltage Rating 600 V AC
    • Country of Origin ID - Indonesia
    Product Overview:
    TeSys™ K K Non-Reversing Mini-Contactor, Amperage Rating: 6 A, Non-Reversing, Poles: 3, Coil Voltage: 110 V AC, Voltage Rating: 600 V AC