Square D (Schneider Electric) LC1K1210L7 K Non-Reversing Mini-Contactor | Graybar Store
Square D (Schneider Electric) - K Non-Reversing Mini-Contactor - LC1K1210L7
+ / - Hover over image to Zoom
Other Views

    K Non-Reversing Mini-Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1K1210L7
    SKU: 22050556
    $105.17
    Checking Pricing
         
    Amperage Rating:12 A
    Coil Voltage:200/208 V AC
    Poles:3
    Voltage Rating:600 V AC
    3-Phase HP Rating (Max.):10 hp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1K1210L7
    • 3-Phase HP Rating (Max.) 10 hp
    • Amperage Rating 12 A
    • Coil Voltage 200/208 V AC
    • Contactor Type Non-Reversing
    Product Overview:
    TeSys™ LC1K K Non-Reversing Mini-Contactor, Amperage Rating: 12 A, Non-Reversing, Poles: 3, Coil Voltage: 200/208 V AC, Voltage Rating: 600 V AC