Square D (Schneider Electric) LP1K09008BD K Mini-Contactor | Graybar Store
Square D (Schneider Electric) - K Mini-Contactor - LP1K09008BD
+ / - Hover over image to Zoom
Other Views

    K Mini-Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LP1K09008BD
    SKU: 96073672
    $113.83
    Checking Pricing
         
    Amperage Rating:9 A
    Coil Voltage:24 V DC
    Poles:4
    Voltage Rating:600 V AC
    3-Phase HP Rating (Max.):5 hp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LP1K09008BD
    • 3-Phase HP Rating (Max.) 5 hp
    • Amperage Rating 9 A
    • Coil Voltage 24 V DC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 4
    • Voltage Rating 600 V AC
    • Country of Origin FR - France
    Product Overview:
    TeSys™ K Mini-Contactor, Amperage Rating: 9 A, Non-Reversing, Poles: 4, Coil Voltage: 24 V DC, Voltage Rating: 600 V AC