L. H. Dottie KWBK8114 No. 8 x 1 1/4 in. K Lath Phillips Wafer Head Metal Piercing Screw (Bulk Pack of 5000) | Graybar Store
L. H. Dottie - No. 8 x 1 1/4 in. K Lath Phillips Wafer Head Metal Piercing Screw (Bulk Pack of 5000) - KWBK8114
+ / - Hover over image to Zoom
Other Views

    No. 8 x 1 1/4 in. K Lath Phillips Wafer Head Metal Piercing Screw (Bulk Pack of 5000)

    Manufacturer: L. H. Dottie
    Manufacturer #: KWBK8114
    SKU: 25348798
    $299.00
    Checking Pricing
         
    Screw Size:No. 8
    Additional Features:Metal Piercing; Phillips
    Packaging:5000 per Pack
    Length:1-1/4 in.
    Point Type:Nail Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # KWBK8114
    • Additional Features Metal Piercing; Phillips
    • Head Type Wafer Head, Phillips
    • Length 1-1/4 in.
    • Materials Steel
    • Point Type Nail Point
    • Screw Size No. 8
    • Packaging 5000 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Wafer Head K Lath Screw, Screw Size No. 8, Length 1 1/4 in., Steel, 5000 Per Pack