L. H. Dottie KWDD102 No. 10 x 2 in. K Lath Wafer Head Square Drive Metal Piercing Screws (50) | Graybar Store
L. H. Dottie - No. 10 x 2 in. K Lath Wafer Head Square Drive Metal Piercing Screws (50) - KWDD102
+ / - Hover over image to Zoom
Other Views

    No. 10 x 2 in. K Lath Wafer Head Square Drive Metal Piercing Screws (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: KWDD102
    SKU: 25321962
    $7.42
    Checking Pricing
         
    Screw Size:No. 10
    Length:2 in.
    Additional Features:Metal Piercing; Phillips
    Packaging:50 per Pack
    Point Type:Nail Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # KWDD102
    • Additional Features Metal Piercing; Phillips
    • Head Type Wafer Head, Square Drive
    • Length 2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Wafer Head K Lath Screw, Screw Size No. 10, Length 2 in., Steel, 50 Per Pack