L. H. Dottie KWDD8112 No. 8 x 1 1/2 in. K Lath Wafer Head Square Drive Metal Piercing Screws (100) | Graybar Store
L. H. Dottie - No. 8 x 1 1/2 in. K Lath Wafer Head Square Drive Metal Piercing Screws (100) - KWDD8112
+ / - Hover over image to Zoom
Other Views

    No. 8 x 1 1/2 in. K Lath Wafer Head Square Drive Metal Piercing Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: KWDD8112
    SKU: 25321924
    $10.99
    Checking Pricing
         
    Screw Size:No. 8
    Length:1-1/2 in.
    Additional Features:Metal Piercing; Square Drive
    Packaging:100 per Pack
    Point Type:Nail Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # KWDD8112
    • Additional Features Metal Piercing; Square Drive
    • Head Type Wafer Head, Square Drive
    • Length 1-1/2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Wafer Head K Lath Screw, Screw Size No. 8, Length 1 1/2 in., Steel, 100 Per Pack