Square D (Schneider Electric) LP4K1210BW3 K Contactor | Graybar Store
Square D (Schneider Electric) - K Contactor - LP4K1210BW3
+ / - Hover over image to Zoom
Other Views

    K Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LP4K1210BW3
    SKU: 22045875
    $146.35
    Checking Pricing
         
    3-Phase HP Rating (Max.):10 hp
    Poles:3
    Amperage Rating:12 A
    Voltage Rating:600 V AC
    Coil Voltage:24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LP4K1210BW3
    • 3-Phase HP Rating (Max.) 10 hp
    • Amperage Rating 12 A
    • Coil Voltage 24 V DC
    • Contactor Type Non-Reversing
    • Poles 3
    • Voltage Rating 600 V AC
    Product Overview:
    TeSys™ K Contactor, Amperage Rating: 12 A, Non-Reversing, Poles: 3, Coil Voltage: 24 V DC, Voltage Rating: 600 V AC