Juno Lighting R532 BL Juno Trac-Lites - 75W PAR30 Flared Gimbal Spotlight | Graybar Store
Juno Lighting - Juno Trac-Lites - 75W PAR30 Flared Gimbal Spotlight - R532 BL
+ / - Hover over image to Zoom
Other Views

    Juno Trac-Lites - 75W PAR30 Flared Gimbal Spotlight

    Manufacturer: Juno Lighting
    Manufacturer #: R532 BL
    SKU: 22109423
    $31.62
    Checking Pricing
         
    No. of Lamps:1
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 V
    Wattage:75 W
    Color:Black
    Lamp Base:PAR30
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # R532 BL
    • Color Black
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Housing Compatibility R532
    • Lamp Base PAR30
    • No. of Lamps 1
    • Wattage 75 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Juno Trac-Lites™ Spotlight, Air Rating: Non-Airtight, Voltage Rating: 120 V, R532